Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 0.125 in, Cold Rolled, +/-0.0625 in

  • Mfr # CU1101251212MI

  • Zoro # G611930670


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.125 in
Material Grade
110
Shape
Architectural Sheet
Maximum Temperature
1,949 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1101251212MI
Zoro #
G611930670
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.0625 in
Overall Length
12 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in

Details

Material
Copper
Material Grade
110
Shape
Architectural Sheet
Maximum Temperature
1,949 Degrees F
Mechanical Finish
Unpolished
Tensile Strength
38 ksi
Item
Copper Sheet 110
Fabrication
Cold Rolled
Texture
Unfinished
Gauge
0.125 ga
System of Measurement
Inch
Brinell Hardness
83
Appearance
Mill
Color
Copper
Rockwell Hardness
B25 to B64
Yield Strength
30 ksi
Thickness Tolerance
+/-0.007 in.

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 12 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 0.125 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.