Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 38 ksi, 1,949 F, Buffed

  • Mfr # CU11012524248

  • Zoro # G311931045


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.125 in
Shape
Architectural Sheet
Width Tolerance
+/-0.0625 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU11012524248
Zoro #
G311931045
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Overall Width
24 in
Overall Length
24 in

Details

Material
Copper
Shape
Architectural Sheet
Thickness Tolerance
+/-0.01 in
Gauge
0.125 ga
Item
Copper Sheet 110
Material Grade
110
Appearance
Mirror-Like
Fabrication
Cold Rolled
Texture
#8 Mirror (Buffed) Finish
Mechanical Finish
Buffed
Brinell Hardness
83
Tensile Strength
38 ksi
Yield Strength
30 ksi
System of Measurement
Inch
Rockwell Hardness
B25 to B64
Maximum Temperature
1,949 Degrees F
Color
Copper

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Gauge 0.125 ga, Texture #8 Mirror (Buffed) Finish, Fabrication Cold Rolled, Mechanical Finish Buffed, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.