Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Sheet 110, 38 ksi, 1,949 F

  • Mfr # CU1100601224MI

  • Zoro # G411930368


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Thickness
0.06 in
Maximum Temperature
1,949 Degrees F
Appearance
Mill
Rockwell Hardness
B25 to B64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1100601224MI
Zoro #
G411930368
UPC #
-
Country of Origin
Bulgaria

Dimensions

Thickness
0.06 in
Width Tolerance
+/-0.0625 in
Length Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
24 in

Details

Material
Copper
Maximum Temperature
1,949 Degrees F
Appearance
Mill
Rockwell Hardness
B25 to B64
Item
Copper Sheet 110
Texture
Unfinished
Tensile Strength
38 ksi
Thickness Tolerance
+/-0.007 in.
Mechanical Finish
Unpolished
System of Measurement
Inch
Material Grade
110
Fabrication
Cold Rolled
Gauge
14 ga
Color
Copper
Shape
Architectural Sheet
Yield Strength
30 ksi
Brinell Hardness
83

Description

Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.06 in Thickness, Thickness Tolerance +/-0.007 in., Gauge 14 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.