Copper Sheet 110, 38 ksi, 1,949 F
Mfr # CU1101252424MI
Zoro # G111931061
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Material
Copper
Thickness
0.125 in
Length Tolerance
+/-0.0625 in
Yield Strength
30 ksi
Shape
Architectural Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU1101252424MI
Zoro #
G111931061
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.125 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
24 in
Overall Length
24 in
Details
Material
Copper
Yield Strength
30 ksi
Shape
Architectural Sheet
Material Grade
110
Thickness Tolerance
+/-0.01 in
Fabrication
Cold Rolled
Maximum Temperature
1,949 Degrees F
Color
Copper
Appearance
Mill
Brinell Hardness
83
System of Measurement
Inch
Item
Copper Sheet 110
Mechanical Finish
Unpolished
Texture
Unfinished
Tensile Strength
38 ksi
Gauge
0.125 ga
Rockwell Hardness
B25 to B64
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 24 in Overall Width, Width Tolerance +/-0.0625 in, 0.125 in Thickness, Thickness Tolerance +/-0.01 in, Gauge 0.125 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.