Copper Sheet 110, 0.032 in, Cold Rolled, 1,949 Degrees F
Mfr # CU1100321224MI
Zoro # G511929460
product price: $98.85
/ea
Free Shipping & Returns
Key Features
Material
Copper
Thickness
0.032 in
Maximum Temperature
1,949 Degrees F
Yield Strength
30 ksi
Appearance
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU1100321224MI
Zoro #
G511929460
UPC #
-
Country of Origin
Bulgaria
Dimensions
Thickness
0.032 in
Length Tolerance
+/-0.0625 in
Width Tolerance
+/-0.0625 in
Overall Width
12 in
Overall Length
24 in
Details
Material
Copper
Maximum Temperature
1,949 Degrees F
Yield Strength
30 ksi
Appearance
Mill
Fabrication
Cold Rolled
Tensile Strength
38 ksi
System of Measurement
Inch
Shape
Architectural Sheet
Item
Copper Sheet 110
Texture
Unfinished
Rockwell Hardness
B25 to B64
Thickness Tolerance
+/-0.006 in
Color
Copper
Gauge
20 ga
Material Grade
110
Mechanical Finish
Unpolished
Brinell Hardness
83
Description
Copper Sheet 110, Copper, 110, Architectural Sheet, 24 in Overall Length, Length Tolerance +/-0.0625 in, 12 in Overall Width, Width Tolerance +/-0.0625 in, 0.032 in Thickness, Thickness Tolerance +/-0.006 in, Gauge 20 ga, Texture Unfinished, Fabrication Cold Rolled, Mechanical Finish Unpolished, Yield Strength 30 ksi, Tensile Strength 38 ksi, 83 Brinell Hardness, B25 to B64 Rockwell Hardness, Minimum Temperature Not Applicable, Maximum Temperature 1,949 Degrees F, Appearance Mill, Color Copper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.