Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1", Carb, 0" rad

  • Mfr # 284-000863

  • Zoro # G4314458


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000863
Zoro #
G4314458
UPC #
888226273824
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1 in
Length of Cut
1.5 in
Chamfer Width
0.001 in
Overall Length
4 in
Milling Dia.
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Shank Type - Machining
Straight
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P, S
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Measurement System
Inch
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
M
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Spiral Direction
Right Hand
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
List Number
1130
Material - Machining
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Item
Corner Radius End Mill
Helix Angle
Variable
Series
Fusion
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.