Shop ZORO SELECT
See all product information
Create Account
Cor Rad End Mill, 1", Carb, 0.0150" rad
- Mfr # 204-603453
- Zoro # G8183131
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4 in
Milling Diameter
0.0150"
Number of Flutes
2
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204-603453
- Zoro #
- G8183131
- UPC #
- 888226131803
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Milling Diameter
- 0.0150"
- Length of Cut
- 1.5 in
- Corner Radius
- 0.015 in
- Milling Dia.
- 1 in
- Shank Dia.
- 1 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.015 in, 1.5 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.