Shop ZORO SELECT
See all product information
Create Account
Cor Rad End Mill, 1", Carb, 0.0200" rad
- Mfr # 204-603459
- Zoro # G8305586
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204-603459
- Zoro #
- G8305586
- UPC #
- 888226131841
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 1/4"
- Overall Length
- 4 in
- Length of Cut
- 1.5 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 1 in
- Shank Dia.
- 1 in
- Corner Radius
- 0.02 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 1.5 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.