Cor. Rad. End Mill, 1/16" CR, Carbide
Mfr # 282-371127D
Zoro # G7339300
product price: $43.65
/eaKey Features
Measurement System
Inch
Milling Diameter
0.0600"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282-371127D
Zoro #
G7339300
UPC #
888226267939
Country of Origin
United States
Dimensions
Milling Diameter
0.0600"
Overall Length
2 1/2 in
Length of Cut
1.125 in
Shank Dia.
3/8 in
Corner Radius
0.06 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.125 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.