Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 283-312814

  • Zoro # G7339440


product price: $29.09
/ea

Key Features

Measurement System
Inch
Milling Diameter
13/16"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-312814
Zoro #
G7339440
UPC #
888226268448
Country of Origin
United States

Dimensions

Milling Diameter
13/16"
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
Steel (P) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
List Number
283
Helix Angle
42 Degrees
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Grade
High Performance
Stainless (M) Compatibility
No
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.