Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1/2", Carb, 0" rad

  • Mfr # 257-625114

  • Zoro # G4291342


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-625114
Zoro #
G4291342
UPC #
888226118033
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Chamfer Width
0.015 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
Series
Attacker
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Cutting Direction - Machining
Right Hand
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Item
Roughing End Mill
Flute Type
Spiral
List Number
2140
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Inch
Number of Coolant Holes
0
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, P
End Mill Application
Roughing/Finishing
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Primary Material Application ISO Code
M, S
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.