Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121008D

  • Zoro # G7348848


product price: $35.09
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-121008D
Zoro #
G7348848
UPC #
888226264594
Country of Origin
United States

Dimensions

Milling Diameter
0.0300"
Overall Length
3 in
Length of Cut
0.25 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Shank Dia.
1/8 in
Neck Dia.
0.125 in
Neck Length
1.375 in
Milling Dia.
0.125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Helix Angle
42 Degrees
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
List Number
274
Shank Type
Straight
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Grade
High Performance
Material - Machining
Carbide
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.