Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121072D

  • Zoro # G7310917


product price: $56.55
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121072D
Zoro #
G7310917
UPC #
888226264815
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
7/16"
Length of Cut
0.4375 in
Milling Dia.
0.3125 in
Neck Dia.
0.3125 in
Neck Length
1.125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Shank Type
Straight
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
List Number
274
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Grade
High Performance
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.4375 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.