Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121162D

  • Zoro # G7348820


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121162D
Zoro #
G7348820
UPC #
888226277594
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
0.0300"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Neck Length
3.375 in
Neck Dia.
0.5 in
Corner Radius
0.03 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Grade
High Performance
Single End/Double End
Single
Steel (P) Compatibility
No
List Number
274
Stainless (M) Compatibility
No
End Mill Material
Carbide
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
Item
Corner Radius End Mill
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.