Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-131004D

  • Zoro # G7348741


product price: $28.29
/ea

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131004D
Zoro #
G7348741
UPC #
888226266130
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0300"
Length of Cut
0.25 in
Dimension Type
Fractional Inch
Neck Dia.
0.125 in
Corner Radius
0.03 in
Neck Length
0.5 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
List Number
274
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Grade
High Performance
Item
Corner Radius End Mill
Helix Angle
42 Degrees
Single End/Double End
Single
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.