Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-131201D

  • Zoro # G7335660


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131201D
Zoro #
G7335660
UPC #
888226266741
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
0.0300"
Length of Cut
0.75 in
Neck Length
1.625 in
Corner Radius
0.03 in
Dimension Type
Fractional Inch
Neck Dia.
0.625 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
List Number
274
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.