Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-131211D

  • Zoro # G7335721


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131211D
Zoro #
G7335721
UPC #
888226266789
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
0.0300"
Length of Cut
0.75 in
Neck Dia.
0.625 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.03 in
Dimension Type
Fractional Inch
Neck Length
2.375 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Steel (P) Compatibility
No
List Number
274
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Grade
High Performance
Single End/Double End
Single
End Mill Material
Carbide
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Finish - Machining
ZrN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.