Zoro Homepage

Cor Rad End Mill, 1/4", Carb, 0" rad, Finish: Bright (Uncoated)

  • Mfr # 284-000466

  • Zoro # G4282477


product price: $36.19
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000466
Zoro #
G4282477
UPC #
888226269865
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Chamfer Width
0.001 in
Length of Cut
1.125 in
Overall Length
3 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
End Mill Application
Roughing/Finishing
Helix Angle
Variable
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Type
Spiral
List Number
1130
Spiral Direction
Right Hand
Series
Fusion
Measurement System
Inch
Cutting Direction
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, P, S
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Finish - Machining
AlTiCrN
Material Grade - Machining
C2 Micrograin
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.125 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.