Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121002D

  • Zoro # G7348391


product price: $28.29
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0150"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121002D
Zoro #
G7348391
UPC #
888226264532
Country of Origin
United States

Dimensions

Milling Diameter
0.0150"
Overall Length
1 1/2 in
Length of Cut
0.25 in
Neck Dia.
0.125 in
Dimension Type
Fractional Inch
Neck Length
0.5 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
List Number
274
Super Alloy (S) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Grade
High Performance
Single End/Double End
Single
Material - Machining
Carbide
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.