Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121006D

  • Zoro # G7348647


product price: $35.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0150"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121006D
Zoro #
G7348647
UPC #
888226264570
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0150"
Length of Cut
0.25 in
Neck Length
1.375 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Neck Dia.
0.125 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
List Number
274
Helix Angle
42 Degrees
Shank Type
Straight
Single End/Double End
Single
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.