Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121071D

  • Zoro # G7310847


product price: $58.59
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121071D
Zoro #
G7310847
UPC #
888226264808
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
2 1/2 in
Length of Cut
0.4375 in
Neck Length
1.125 in
Neck Dia.
0.3125 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Grade
High Performance
Shank Type
Straight
Steel (P) Compatibility
No
List Number
274
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
Helix Angle
42 Degrees
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.4375 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.