Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-131007D

  • Zoro # G7348890


product price: $36.29
/ea

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131007D
Zoro #
G7348890
UPC #
888226266161
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0200"
Length of Cut
0.25 in
Neck Length
1.375 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Neck Dia.
0.125 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
274
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Single End/Double End
Single
Grade
High Performance
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.