Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-131151D

  • Zoro # G7339197


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131151D
Zoro #
G7339197
UPC #
888226266727
Country of Origin
United States

Dimensions

Milling Diameter
0.0200"
Overall Length
6 in
Length of Cut
0.625 in
Neck Length
3.375 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Neck Dia.
0.5 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
End Mill Material
Carbide
Helix Angle
42 Degrees
End Mill Application
Roughing/Finishing
List Number
274
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Single End/Double End
Single
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.