Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-281812D

  • Zoro # G7336108


product price: $43.55
/ea

Key Features

Measurement System
Inch
Milling Diameter
9/32"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-281812D
Zoro #
G7336108
UPC #
888226184649
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
9/32"
Length of Cut
0.8125 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Milling Dia.
0.28125 in
Shank Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Grade
High Performance
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
List Number
282
End Mill Material
Carbide
Steel (P) Compatibility
No
Shank Type
Straight
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.28125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.