Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-313375D

  • Zoro # G7336150


product price: $49.39
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-313375D
Zoro #
G7336150
UPC #
888226184687
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
5/16"
Length of Cut
1.375 in
Shank Dia.
5/16 in
Corner Radius
0.015 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
List Number
282
Helix Angle
42 Degrees
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Grade
High Performance
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 1.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.