Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-371375

  • Zoro # G7339291


product price: $51.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-371375
Zoro #
G7339291
UPC #
888226184229
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
3 in
Length of Cut
1.375 in
Milling Dia.
0.375 in
Corner Radius
0.015 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Shank Type
Straight
Grade
High Performance
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
Helix Angle
42 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
List Number
282
Super Alloy (S) Compatibility
No
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.375 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.