Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-373000D

  • Zoro # G7339337


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282-373000D
Zoro #
G7339337
UPC #
888226184755
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
3/8"
Length of Cut
3 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Single End/Double End
Single
Super Alloy (S) Compatibility
No
List Number
282
Steel (P) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.