Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-502000

  • Zoro # G7336345


product price: $74.19
/ea

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282-502000
Zoro #
G7336345
UPC #
888226184304
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
1/2"
Length of Cut
2 in
Shank Dia.
1/2 in
Corner Radius
0.015 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
High Performance
Single End/Double End
Single
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
List Number
282
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 2 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.