Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-156625

  • Zoro # G7336799


product price: $20.85
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
0.0100"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-156625
Zoro #
G7336799
UPC #
888226185028
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
0.0100"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Milling Dia.
0.15625 in
Corner Radius
0.01 in
Shank Dia.
3/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Helix Angle
42 Degrees
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Single End/Double End
Single
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Grade
High Performance
List Number
283
Hardened (H) Compatibility
No
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.