Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-187626

  • Zoro # G7336905


product price: $19.85
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/16"
Overall Length
2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-187626
Zoro #
G7336905
UPC #
888226268301
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Overall Length
2 in
Length of Cut
0.625 in
Milling Dia.
0.1875 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Helix Angle
42 Degrees
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Grade
High Performance
Shank Type
Straight
Super Alloy (S) Compatibility
No
List Number
283
Single End/Double End
Single
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.