Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-188112D

  • Zoro # G7336738


product price: $35.15
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
3 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-188112D
Zoro #
G7336738
UPC #
888226185585
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
3 in
Length of Cut
1.125 in
Corner Radius
0.01 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Helix Angle
42 Degrees
Single End/Double End
Single
Hardened (H) Compatibility
No
Grade
High Performance
Cast Iron (K) Compatibility
No
List Number
283
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Shank Type
Straight
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.