Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 283-251500
Zoro # G7336887
product price: $33.15
/eaKey Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
3 in
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283-251500
Zoro #
G7336887
UPC #
888226185134
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
3 in
Length of Cut
1.25 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.015 in, 1.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.