Zoro Homepage

Cor Rad End Mill, 1/8", Carb, 0" rad, List Number: 294

  • Mfr # 294-001013

  • Zoro # G4314056


product price: $21.59
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-001013
Zoro #
G4314056
UPC #
888226274432
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.125 in
Length of Cut
0.25 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application ISO Code
H, M
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
Measurement System
Inch
End Mill Application
Roughing/Finishing
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Series
Alpha
Secondary Material Application
Hardened Steel, Stainless Steel
List Number
2004
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P
Finish - Machining
nACRo
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.25 in, 1 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.