Zoro Homepage

Cor Rad End Mill, 1/8", Carb, 0" rad, Measurement System: Fractional Inch

  • Mfr # 294-001021

  • Zoro # G4314153


product price: $24.19
/ea

Key Features

Corner Radius
0.015 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
294-001021
Zoro #
G4314153
UPC #
888226274449
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
3/16 in
Length of Cut
0.375 in
Chamfer Width
0.001 in
Milling Dia.
0.1875 in
Overall Length
2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Flute Type
Spiral
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Measurement System
Inch
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Item
Corner Radius End Mill
Number of Coolant Holes
0
List Number
2004
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2 Micrograin
Secondary Material Application
Hardened Steel, Stainless Steel
Helix Angle
Variable
Cutting Direction - Machining
Right Hand
Series
Alpha
Material - Machining
Carbide
Finish - Machining
nACRo
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H, M
Flute Spacing
Variable
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.015 in, 0.375 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.