Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 1/8" CR, Carbide

  • Mfr # 274-121161D

  • Zoro # G7348735


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0200"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121161D
Zoro #
G7348735
UPC #
888226277587
Country of Origin
United States

Dimensions

Milling Diameter
0.0200"
Overall Length
6 in
Length of Cut
1.25 in
Neck Dia.
0.5 in
Neck Length
3.375 in
Dimension Type
Fractional Inch
Corner Radius
0.02 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Stainless (M) Compatibility
No
Helix Angle
42 Degrees
List Number
274
Grade
High Performance
Non Ferrous (N) Compatibility
Yes
End Mill Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.