Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/16", Carb, 0" rad

  • Mfr # 257-250750

  • Zoro # G4307643


product price: $25.39
/ea

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-250750
Zoro #
G4307643
UPC #
888226123273
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Length of Cut
0.75 in
Chamfer Width
0.010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
Series
Attacker
Coolant Fed
Non-Coolant Through
Item
Roughing End Mill
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S
Number of Coolant Holes
0
Cutting Direction
Right Hand
Measurement System
Inch
End Mill Style
Corner-Radius
Flute Type
Spiral
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Right Hand
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
Finish - Machining
Uncoated
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
List Number
2140
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.