Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/16", Carb, 0" rad

  • Mfr # 267-250750

  • Zoro # G4295208


product price: $25.39
/ea

Key Features

Corner Radius
0 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-250750
Zoro #
G4295208
UPC #
888226149501
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in
Chamfer Width
0.010 in
Length of Cut
0.75 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Secondary Material Application
Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Helix Angle
30 Degrees
Material Applications
Cast Iron, Stainless Steel, Steel
Drilling Tool Configuration
Individual
List Number
2142
Item
Roughing End Mill
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Cutting Direction
Right Hand
Series
Attacker
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Type
Spiral
Secondary Material Application ISO Code
K, M
Primary Material Application
Cast Iron, Steel
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.75 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.