Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 282-371128

  • Zoro # G7339258


product price: $32.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0900"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-371128
Zoro #
G7339258
UPC #
888226267946
Country of Origin
United States

Dimensions

Milling Diameter
0.0900"
Overall Length
2 1/2 in
Length of Cut
1.125 in
Corner Radius
0.09 in
Dimension Type
Fractional Inch
Milling Dia.
0.375 in
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Corner Radius End Mill
Helix Angle
42 Degrees
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
List Number
282
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
No
Grade
High Performance
Hardened (H) Compatibility
No
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.