Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/4", Carb, 0" rad

  • Mfr # 267-100112

  • Zoro # G4296565


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-100112
Zoro #
G4296565
UPC #
888226118071
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1 in
Overall Length
4 in
Chamfer Width
0.020 in
Milling Dia.
1 in
Length of Cut
1.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
Secondary Material Application ISO Code
H, M, P
Flute Type
Spiral
Cutting Direction
Right Hand
Series
Attacker
Primary Material Application ISO Code
M, S
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Measurement System
Inch
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Spiral Direction
Right Hand
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Material - Machining
Carbide
List Number
2142
Finish - Machining
Uncoated
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Item
Roughing End Mill
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.5 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.