Cor Rad End Mill, 3/4", Carb, 0.0150" rad
- Mfr # CEM34R4015TIALN
- Zoro # G9430294
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
TiAlN
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEM34R4015TIALN
- Zoro #
- G9430294
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Corner-Radius
- Finish
- TiAlN
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- End Mill Application
- Roughing/Finishing
- Cutting Direction
- Right Hand
- Grade
- C2 Micro Grain
- Item
- Corner Radius End Mill
- Single End/Double End
- Single
- Helix Angle
- Variable
- List Number
- CEM
- Drilling Tool Configuration
- Individual
- Material - Machining
- Carbide
- Measurement System
- Inch
- Cutting Direction - Machining
- Right Hand
- Shank Type - Machining
- Straight
- Finish - Machining
- TiAlN
- Material Grade - Machining
- C2 Micrograin
- Primary Material Application ISO Code
- K, M, P, S
- Primary Material Application
- Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
- Series
- Primate
Dimensions
- Length of Cut
- 1.5 in
- Milling Diameter
- 3/4"
- Dimension Type
- Fractional Inch
- Overall Length
- 4 in
- Corner Radius
- 0.015 in
- Milling Dia.
- 0.75 in
- Shank Dia.
- 3/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Straight, Inch, 0.015 in, 1.5 in, 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.