Zoro Homepage

Cor Rad End Mill, 3/8", Carb, 0" rad

  • Mfr # 284-000573

  • Zoro # G4281874


product price: $35.19
/ea

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000573
Zoro #
G4281874
UPC #
888226270939
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Length of Cut
1 in
Chamfer Width
0.001 in

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.