Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/8", Carb, 0" rad

  • Mfr # 284-000591

  • Zoro # G4294492


product price: $63.99
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000591
Zoro #
G4294492
UPC #
888226271110
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Chamfer Width
0.015 in
Length of Cut
1 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Material - Machining
Carbide
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Secondary Material Application
Stainless Steel
List Number
1130
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
M
Item
Corner Radius End Mill
Measurement System
Inch
Helix Angle
Variable
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P, S
End Mill Application
Roughing/Finishing
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
Flute Type
Spiral
Drilling Tool Configuration
Individual
Series
Fusion
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.