Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 3/8", Carb, 0" rad

  • Mfr # 284-000613

  • Zoro # G4293643


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000613
Zoro #
G4293643
UPC #
888226271325
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/8 in
Overall Length
6 in
Length of Cut
1.5 in
Milling Dia.
0.375 in
Chamfer Width
0.020 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Primary Material Application ISO Code
K, P, S
Cutting Direction
Right Hand
Helix Angle
Variable
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
List Number
1130
End Mill Style
Corner-Radius
Flute Type
Spiral
Material Grade - Machining
C2 Micrograin
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Item
Corner Radius End Mill
Series
Fusion
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.5 in, 6 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.