Cor Rad End Mill, 3/8", Carb, 0" rad, Number of Flutes: 5

  • Mfr # 295-054034

  • Zoro # G4295375


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-054034
Zoro #
G4295375
UPC #
888226276252
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Length of Cut
0.5 in
Milling Dia.
0.375 in
Neck Dia.
0.0000 in
Overall Length
3 in
Neck Length
1.5 in
Chamfer Width
0.015 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
H, M
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Number of Coolant Holes
0
Item
Corner Radius End Mill
Helix Angle
40 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
List Number
2005R
Drilling Tool Configuration
Individual
Flute Type
Spiral
Finish - Machining
nACRo
Coolant Fed
Non-Coolant Through
Cutting Direction - Machining
Right Hand
Series
Alpha
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Max. Helix Angle
40 Degrees
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Measurement System
Inch
Cutting Direction
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, nACRo, Non-Coolant Through, Straight, Inch, 0.03 in, 0.5 in, 3 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.