Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 5/16", Carb, 0" rad

  • Mfr # 284-000513

  • Zoro # G4313916


product price: $29.99
/ea

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000513
Zoro #
G4313916
UPC #
888226270335
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Length of Cut
0.8125 in
Chamfer Width
0.001 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Item
Corner Radius End Mill
Series
Fusion
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Spiral Direction
Right Hand
Flute Type
Spiral
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P, S
Cutting Direction
Right Hand
Cutting Direction - Machining
Right Hand
List Number
1130
Number of Coolant Holes
0
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.