Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 5/16", Carb, 0" rad

  • Mfr # 284-000517

  • Zoro # G4298744


product price: $27.29
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000517
Zoro #
G4298744
UPC #
888226270373
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Chamfer Width
0.020 in
Length of Cut
0.8125 in
Milling Dia.
0.3125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
List Number
1130
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P, S
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
End Mill Style
Corner-Radius
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Finish - Machining
Uncoated
Measurement System
Inch
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction
Right Hand
Series
Fusion
Helix Angle
Variable
Shank Type - Machining
Straight
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 0.8125 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.