Zoro Homepage

Cor Rad End Mill, 5/16", Carb, 0" rad, List Number: 267

  • Mfr # 267-375875

  • Zoro # G4294526


product price: $33.59
/ea

Key Features

Corner Radius
0 in
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-375875
Zoro #
G4294526
UPC #
888226149525
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Overall Length
2 1/2 in
Length of Cut
1 in
Chamfer Width
0.010 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
AlTiN
Grade
Carbide
Measurement System
Inch
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Steel
Finish - Machining
Uncoated
Material Applications
Cast Iron, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
List Number
2142
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Stainless Steel
Flute Type
Spiral
End Mill Style
Corner-Radius
Item
Roughing End Mill
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Cutting Direction
Right Hand
Series
Attacker
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.