Zoro Homepage

Cor Rad End Mill, 7/16", Carb, 0" rad, List Number: 284

  • Mfr # 284-000627

  • Zoro # G4308273


product price: $43.15
/ea

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-000627
Zoro #
G4308273
UPC #
888226271462
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
7/16 in
Chamfer Width
0.001 in
Length of Cut
1 in
Milling Dia.
0.4375 in
Overall Length
2 3/4 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
List Number
1130
Flute Type
Spiral
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Measurement System
Inch
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Number of Coolant Holes
0
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Spiral Direction
Right Hand
Series
Fusion
Coolant Fed
Non-Coolant Through
End Mill Application
Roughing/Finishing
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1 in, 2 3/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.