Cord Reel With Hand Lamp, Hand Operated, No Receptacle, 18 AWG, Yellow Reel Color, 50 ft Length (Formerly LumaPro)
Mfr # 436G99
Zoro # G5369688
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Hand Operated
Retractable Cord Length
50 ft
Number of Outlets
0
Retractable Cord Ending Configuration
No Receptacle
Wire Size
18 AWG
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
436G99
Zoro #
G5369688
UPC #
-
Country of Origin
China
Dimensions
Retractable Cord Length
50 ft
Wire Size
18 AWG
Overall Height
11 1/2 in
Overall Depth
4 in
Overall Width
9 1/2 in
Reel Width
9 1/2 in
Feeder Cord Length
2 ft
Reel Dia.
9 1/2 in
Description
Formerly LumaPro.
Extension Cord Reel with Hand Lamp, Retractable Cord Ending LED Lamp, Lamp Watts 13 W, Voltage 120V AC, Retractable Cord Length 50 ft, Wire Size 18 AWG, Max. Amps No Receptacle, Cord Color Black, Trade Designation SVT, Retractable Cord Ending Configuration No Receptacle, Feeder Cord Ending Configuration NEMA 5-15P, Hand Lamp Mounting Hook and Magnet, Reel Color Yellow, Number of Conductors 2, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Reel Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.