Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Stock, Metal Detectable, 1/2x10 Ft.

  • Mfr # ZUSA-RC-1593

  • Zoro # G7188447


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Type
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1593
Zoro #
G7188447
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Length
10 ft
Overall Length
10 ft
Overall Diameter
1/2 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Type
Metal Detectable
Standards
FDA 21 CFR 177.2600
Resistant To
Chemicals, Water, Weather
Temperature Range (F)
-55 Degrees to 350 Degrees F
Tolerance
+/-.012"
Water Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
350 Degrees F
Shape
Round
Chemical Resistance
Good
Minimum Temperature
-55 Degrees F
Cross Section Actual
0.5 in
Cross Section Fractional
1/2 in
Oil Resistance
Fair
Grade
Metal Detectable Food
Abrasion Resistance
Poor

Description

Silicone Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Blue, Material Silicone, Durometer 70A, Metal Detectable Food, Maximum Temperature 350 Degrees F, Minimum Temperature -55 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.